Shop All Sponges and Scouring Pads
Scotch-Brite
6" x 9" Green Scouring Pad, Green 10pk.
Mfr # 96CC
Zoro # G5169796
product price: $8.55
/pk 10, $0.86/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Material Stainless Steel
- Color Green
- Application Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 96CC
- Zoro # G5169796
- UPC # 50048011205019
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 9 in |
Width | 6 in |
Overall Length | 9 in |
Overall Height | 1/4 in |
Overall Width | 6 in |
Details
Item | Scouring Pad |
Material | Stainless Steel |
Color | Green |
Application | Multipurpose |
Mildew Resistant | No |
Thickness | 1/4 in |
Used On | General Purpose |
Chemical Resistant | Yes |
Abrasive | Yes |
Series | Scotch-Brite |
Standards | HACCP |
Product Type | Scouring Pad |
Resistance Properties | Chemical Resistant |
Antimicrobial | No |
Pad Color | Green |
Abrasive Style | Fiber, Mineral, Resin |
Includes Handle | No |
Description
Scouring Pad, Material Stainless Steel, Product Type Scouring Pad, Overall Length 9 in, Overall Width 6 in, Overall Height 1/4 in, Thickness 1/4 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Green, Series Scotch-Brite, Standards HACCP, Abrasive Style Fiber, Mineral, Resin, Application Multipurpose, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Glass/Dish Sponge, 12PK (35)
- SANITAIRE TRADITION QuietClean Upright Vacuum SC889A, 12" Cleaning Path, Gray/Red/Black (SC889B)
- NILFISK/ADVANCE SKIRT - .125in NEO, FITS ADV (56315275)
- GOFER PARTS Replacement Skirt Set - Side For Gofer GSK1150XS , Nilfisk/Advance 56383489 (GSK1056XS)
- SCOTCH-BRITE Cleaning Tool, Black (905)
- SCOTCH-BRITE Polishing Pad, 4" L x 5-1/4" W, Gray, PK20 (46)
- SCOTCH-BRITE Scrubber, SS, Silver (84)
- SCOTCH-BRITE Scouring Pad, 3"L, Copper Coated, PK3 (213C)
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4", YW/GN, PK 24 (MMMHD3CT)
- SCOTCH-BRITE Non-Scratch Scour Pads, Size 3 x 6, Blue, PK10 (62310)
- AMERICO Global Industrial Light Duty Scrub Sponge, Yellow/White, 3.25in x 6.25in - Case of 20 Sponges (670328)
- Scotch-Brite Sponges and Scouring Pads