Shop All Quick Change Discs
Scotch-Brite
6" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc
Mfr # 7100176095
Zoro # G1738669
Sold in multiples of 15 for $326.85
$326.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Attaching System Center Hole
- Grit 100
- Grade Extra Coarse
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7100176095
- Zoro # G1738669
- UPC # 638060216613
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 6" |
Diameter | Center Hole: 1/2" |
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Connection Size & Type | 1/2 in Unthreaded Hole |
Diameter x Arbor Hole | 6 in x 1/2 in |
Arbor Hole Size & Type | 1/2 in Unthreaded Hole |
Connector Size | 1/2 in |
Arbor Hole Size | 1/2 in |
Description
Clean and Strip Disc, Abrasive Material Silicon Carbide, Grade Extra Coarse, Overall Diameter 6 in, Series XO-DC, Maximum Operating Speed 6,000 RPM, Connector Size 1/2 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Nylon Mesh, Backing Weight Not Rated, Color Purple, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 60 Grit (30417T)
- DICO PRODUCTS Emery Compound, a First Step Compound f (7100049)
- UNITED ABRASIVES/SAIT SAIT 72823 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 80 Grit, 10-Pack (72823)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 18 in L, P60 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775797)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Med, TR (61500295094)
- SCOTCH-BRITE Clean and Strip Disc, AlO, 4in, XF, TR, PK10 (07466)
- SCOTCH-BRITE Clean and Finish Disc, 8inx1/2 in A MED, (CF-DC)
- SCOTCH-BRITE Quick Change Disc, 3 in. (7000046112)
- SCOTCH-BRITE 4.5" dia. Type 27 Purple Extra Course Silicon Carbide Quick Change Disc (61500303047)
- SCOTCH-BRITE 4.5" dia. Type 27 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (61500303104)
- SCOTCH-BRITE Quick Change Disc, 2 in. (7000121083)
- Scotch-Brite Quick Change Discs