Shop All Quick Change Discs
Scotch-Brite
4.5" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc
Mfr # 61500303088
Zoro # G1738443
product price: $16.29
/ea
Sold in multiples of 10 for $162.90
$162.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4-1/2"
- Attaching System TN
- Grit 100
- Grade Extra Coarse
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500303088
- Zoro # G1738443
- UPC # 00638060055885
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4-1/2" |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Description
Non-Woven Depressed Center Disc, Abrasive Material Silicon Carbide, Grade Extra Coarse, Overall Diameter 4 1/2 in, Series XO-DC, Maximum Operating Speed 13,300 RPM, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Abrasive Type Non-Woven, Backing Material Nylon Mesh, Color Purple, Disc Shape Type Type 27, Quick Change System TN, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 4" (93442)
- MARCO 2" ID Aluminum Tank Coupling - Oversized (10SA4X)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 12 in L, P60 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775795)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 60 Grit (71-10825AF)
- SCOTCH-BRITE 4.5" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176093)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 4 1/2inDia, PK50 (PN-DH)
- SCOTCH-BRITE 7" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100175514)
- SCOTCH-BRITE Quick Change Disc, 1-1/2in, V Fine (61500313079)
- SCOTCH-BRITE Quick Change Disc, 3in, Coarse (61500313145)
- SCOTCH-BRITE Clean and Strip Cup Wheel, CS-UW, 4" dia. (7000120868)
- MERIT Qk Change Disc, AlO, 1-1/2in, 60G, TR, PK100 (69957399697)
- Scotch-Brite Quick Change Discs