Shop All Quick Change Discs
Scotch-Brite
4" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc
Mfr # 7100176094
Zoro # G1738617
product price: $13.35
/ea
Sold in multiples of 40 for $534.00
$534.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System TR
- Grit 100
- Grade Extra Coarse
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100176094
- Zoro # G1738617
- UPC # 638060215425
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Details
Item | Clean and Strip XT Pro Disc |
Attaching System | TR |
Grit | 100 |
Grade | Extra Coarse |
Abrasive Material | Silicon Carbide |
Abrasive Type | Non-Woven |
Max RPM | 11,000 rpm |
Series | XO-DR |
Backing Material | Nylon Mesh |
Abrasive Grade | Extra Coarse |
Disc Backing Material | Nylon Mesh |
Color | Purple |
Disc Attachment Type | Type 3 |
Abrasive Grit | 100 |
Max. RPM | 11,000 RPM |
Disc Attachment System | TR |
Quick Change System | TR |
Maximum Operating Speed | 11,000 RPM |
Quick-Change System | TR |
Description
Clean and Strip Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Extra Coarse, Grit Not Applicable, Overall Diameter 4 in, Quick Change System TR, Series XO-DR, Maximum Operating Speed 11,000 RPM, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" x 1/4" x 5/8"-11 XP Grinding wheel (DW8809)
- MALISH Scrubbing Rotary Brush 13", Nylon Plastic Block, Green (813013NP)
- JAZ USA 3"CrimpedWireCupBrush, w/ProtectiveGuard, .012"Steel, 5/8"-11&M14x2.0 (73900)
- CGW ABRASIVES Flap Disc, 2, T27, C/Z, Reg Roll On 40G (30002)
- SCOTCH-BRITE Clean and Strip Cup Wheel, C2-ZR, 4" dia. (7100062946)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7100029968)
- SCOTCH-BRITE Conditioning Disc, AlO, 1-1/2in, Crs, TR (7000045887)
- SCOTCH-BRITE Quick Change Disc, 3in, Very Fine (61500313160)
- SCOTCH-BRITE Quick Change Disc, 3in, Coarse (61500313145)
- SCOTCH-BRITE Quick Change Disc, 4 in. (7100007009)
- SCOTCH-BRITE Clean and Strip Cup Wheel, C1-ZS, 4" dia. (7000120702)
- Scotch-Brite Quick Change Discs