Shop All Quick Change Discs
Scotch-Brite
4" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc
Mfr # 61500303526
Zoro # G1738644
product price: $32.55
/ea
Sold in multiples of 10 for $325.50
$325.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System Shaft
- Grit 100
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500303526
- Zoro # G1738644
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Disc Diameter | 4 in |
Face Width | 1 in |
Connector Size | 1/4 in |
Overall Diameter | 4 in |
Details
Item | Clean and Strip XT Pro Extra Cut Disc |
Attaching System | Shaft |
Grit | 100 |
Grade | Extra Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 12,000 rpm |
Series | XB-ZS |
Backing Material | Nylon Mesh |
Abrasive Grade | Extra Coarse |
Color | Green |
Disc Backing Material | Nylon Mesh |
Abrasive Grit | 100 |
Max. RPM | 12,000 RPM |
Disc Attachment Type | Shank |
Backing Weight | Not Rated |
Connector Type | Straight Shaft |
Resistance Properties | Load |
Maximum Operating Speed | 12,000 RPM |
Description
Clean and Strip Disc, Abrasive Material Aluminum Oxide, Connector Size 1/4 in, Connector Type Straight Shaft, Grade Extra Coarse, Overall Diameter 4 in, Quick Change System Not Applicable, Series XC-DC, Face Width 1 in, Maximum Operating Speed 12,000 RPM, Abrasive Type Non-Woven, Color Green, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING Dbl Density/Tear Drop Sanding Blocks, 353 (STC35300)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 16"x5/32"x1" (66252843255)
- ECONOLINE Jet Assembly (201541)
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 5 in., XF, 320G (66623325941)
- SCOTCH-BRITE Surface-Cond Disc, 3 in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 4" dia. (7000121111)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1" dia. (7000045951)
- SCOTCH-BRITE Clean and Finish Disc, 6inx1/4 in T, 100 (CF-DC)
- SCOTCH-BRITE Quick Change Disc, 2 in. (7000121083)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7000046217)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, XCrs, TS (59241CM)
- Scotch-Brite Quick Change Discs