Shop All Quick Change Discs
Scotch-Brite
4-1/2" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc
Mfr # 7100175520
Zoro # G3326479
product price: $18.39
/ea
Sold in multiples of 10 for $183.90
$183.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 4-1/2"
- Attaching System Center Hole
- Grit 100
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100175520
- Zoro # G3326479
- UPC # 00638060210505
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4-1/2" |
Diameter | Center Hole: 5/8"-11 |
Disc Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Description
Non-Woven Depressed Center Disc, Abrasive Material Aluminum Oxide, Grade Extra Coarse, Overall Diameter 4 1/2 in, Series XC-DC, Maximum Operating Speed 13,300 RPM, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Abrasive Type Non-Woven, Backing Material Nylon Mesh, Color Green, Disc Shape Type Type 27, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Heavy Duty Bore Brush 6 Diameter 320SC Grit (34297)
- NORTON ABRASIVES Fiber Dsc BU Pad, 5D, Arbor Hole (63642543421)
- 3M 3M„¢ Scotch-Brite„¢ EXL Deburring Wheel 6" x 1" x 1" Silicon Carbide 8S MED (7000028482)
- FINISH 1ST PSA Sanding Disc, 120 Grit, Gold, PK100 (8422035)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1" dia. (7000021279)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7010364692)
- SCOTCH-BRITE Clean and Finish Disc, 6inx1/4 in T, 100 (CF-DC)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1-1/2" dia. (7000120997)
- SCOTCH-BRITE 3" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100173795)
- SCOTCH-BRITE 4" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (61500303492)
- DYNABRADE Sanding Star, 4" dia., 400G, AO, Spindle-Mt (93173)
- Scotch-Brite Quick Change Discs