Shop All Packing Tapes
Scotch
BoxSelngTpe373Tn, 72mmx100m, PK4
Mfr # 373
Zoro # G4005869
product price: $89.89
/pk 6, $14.98/ea
Free Shipping & Returns
$89.89
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 100m
- Material Pressure Sensitive Acrylic (Adhesive), BOPP (Backing)
- Thickness 2.5 mil
- Features Requires No Moisture, Heat or Solvent for Activation; Good Aging in Sunlight or Fluorescent Lighting
- Tensile Strength MD Tensile 30 lb./in.; CD Tensile 60 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 373
- Zoro # G4005869
- UPC # 00021200730825
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 100m |
Width | 72mm |
Details
Item | BoxSelngTpe373Tn,72mmx100m,PK6 |
Material | Pressure Sensitive Acrylic (Adhesive), BOPP (Backing) |
Thickness | 2.5 mil |
Features | Requires No Moisture, Heat or Solvent for Activation; Good Aging in Sunlight or Fluorescent Lighting |
Tensile Strength | MD Tensile 30 lb./in.; CD Tensile 60 lb./in. |
Color | Tan |
Adhesion Strength | 50 oz./in. |
Shape | Continuous Roll |
Description
BoxSelngTpe373Tn,72mmx100m,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Notebook, Lab, 5X5, Bk60Ct (RED43591)
- WESTCOTT Opener, Letter, BreastCancer, Pink (15424)
- ZORO SELECT Packing Foam Roll, Perforated, 72" W, Roll Dia.: 31-1/2" (56KZ40)
- TRU RED Roller Ball Pen, Stick, Fine 0.5 mm, Assorted Ink Colors, Black Barrel, 3PK (TR58251)
- SCOTCH Carton Sealing Tape, 50m L, 72mm W, PK6 (371)
- SCOTCH Box Sealing Tape 371, Red, 48 mm, PK6 (371)
- SCOTCH Carton Sealing Tape, Clear, 48mm x 50m (373)
- SCOTCH Packaging Tape, Acrylic, Clear, PK4 (36504)
- SCOTCH 3M™ 311 Carton Sealing Tape, 2.0 Mil, 2" x 110 yds., Clear, 6/Case (T9023116PK)
- SCOTCH Carton Tape, Clear, 48mm x 914m, PK6 (371)
- DUCK BRAND Tape Ez Start 55Yd (1259457)
- Scotch Packing Tapes