Shop All Packing Tapes
Scotch
BoxSelngTpe373Tn, 48mmx100m, PK6
Mfr # 373
Zoro # G4005972
product price: $212.99
/pk 6, $35.50/ea
Free Shipping & Returns
$212.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Requires No Moisture, Heat or Solvent for Activation; Good Aging in Sunlight or Fluorescent Lighting
- Thickness 2.5 mil
- Shape Continuous Roll
- Adhesion Strength 50 oz./in.
- Length 100m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 373
- Zoro # G4005972
- UPC # 00021200730818
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 100m |
Width | 48mm |
Details
Item | BoxSelngTpe373Tn,48mmx100m,PK6 |
Features | Requires No Moisture, Heat or Solvent for Activation; Good Aging in Sunlight or Fluorescent Lighting |
Thickness | 2.5 mil |
Shape | Continuous Roll |
Adhesion Strength | 50 oz./in. |
Tensile Strength | MD Tensile 30 lb./in.; CD Tensile 60 lb./in. |
Color | Tan |
Material | Pressure Sensitive Acrylic (Adhesive), BOPP (Backing) |
Description
BoxSelngTpe373Tn,48mmx100m,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 18'' x 70 Gauge x 1500' Cast Hand Stretch Film, 4PK (S-2187)
- OLFA Industrial, Industrial Shears, 5 In. L (SCS-1)
- UNIVERSAL Metal Photo Frame, Aluminum, 8 1/2 x 11, Black (UNV76840)
- A&D WEIGHING Digital Compact Bench Scale 2000g Capacity (EK-2000I)
- SCOTCH Carton Tape, Polypropyln, Tan, 48mmx50m, PK6 (371)
- SCOTCH Packaging Tape, Clear (3450S-RD)
- SCOTCH Carton Tape, Polypropylene, Tan, 72mm x 50m (375)
- SCOTCH Shipping Tape, Heavy-duty, 1-7/8"x49.2 Yds, 6/PK, CL 6PK (MMM3750G6)
- SCOTCH Box Seal Tape, Tan, 48 mm x 50 m, PK 36 (355 275)
- SCOTCH Carton Tape, Clear, 72mm x 1500m, PK4 (371)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx100m, PK36 (31HJ52)
- Scotch Packing Tape & Dispensers