Shop All Packing Tape Dispensers
Scotch
Box Sealing Tape Dispenser HR80, 2 in, 6/Case
Mfr # HR80
Zoro # G6104262
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 2 in
- Construction Metal, Plastic
- Color Red
- For Use With Box Closing Tape, Box Sealing Tape, Carton Sealing Tape
- Handle Grips Pistol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # HR80
- Zoro # G6104262
- UPC # 00051111915752
- Country of Origin Taiwan, Province of China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 2 in |
Length | 5 1/2 in |
Width | 2 5/8 in |
For Maximum Tape Roll Diameter | 5 1/8 in |
For Maximum Tape Width | 2 in |
For Tape Core Diameter | 3 in |
Height | 10 in |
Details
Item | Handheld Tape Dispenser |
Construction | Metal, Plastic |
Color | Red |
For Use With | Box Closing Tape, Box Sealing Tape, Carton Sealing Tape |
Handle Grips | Pistol |
Includes | Retractable Blade |
Tape Brake | No |
Material | Plastic |
Blade Material | Metal |
Description
Scotch Box Sealing Tape Dispenser HR80 is a portable, hand-held tape dispenser with a pistol-grip design for easy application. Tack, roll, buff and tear in one fluid motion with this lightweight and rugged box tape dispenser. This rugged dispenser is not only durable and portable, it also features a retractable blade for added safety when not in use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYMARK Guest Check Captains Pad, PK50 (ACR-3700WP)
- OHAUS Ionizer, Plastic, White (ION-100A)
- AVERY Label, Round, 2"", Glossy Clear 120PK (AVE22825)
- BETTER KITCHEN PRODUCTS Premium Kitchen Shears, Stainless Steel, 8.75 Inches, Heavy Duty, Black/Red (00600)
- SCOTCH Tape Dispenser, Gray, Metal, 14-1/4" L (M797)
- SCOTCH ScotchBlue Tape & Paper Dispenser (M1000-SB)
- SCOTCH 3/4 in. W X 650 in. L Gift Wrapping Tape Clear (CLIP-15)
- SCOTCH Handheld Tape Dispenser, 2 In. (H190)
- SCOTCH Handheld Tape Dispenser, 2 In. (H192)
- SCOTCH Handheld Tape Dispenser, Pistol, 2-3/4 in. (H10)
- TAPE LOGIC Tape Logic® Adhesive Transfer Tape Dispenser, Red, 1/Each (TDTRANSFER)
- Scotch Packing Tape Dispensers