Shop All Packing Tapes
Scotch
Box Sealing Tape 375, Tan, 48 mm, PK6
Mfr # 375
Zoro # G8492046
product price: $309.99
/pk 6, $51.67/ea
Free Shipping & Returns
$309.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 375
- Zoro # G8492046
- Country of Origin United States
- Category Packing Tapes
Details
Item | Box Sealing Tape 375, Tan, 48 mm,PK6 |
Description
Box Sealing Tape 375, Tan, 48 mm,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPE USA Mug 11oz Shipping Box (MUG11)
- SCOTCH Removable Tape, 1in Core, 0.75 x 36 yds, Transparent (811)
- UNI-BALL Signo 207 Retract Gel Pen Value Pack, 0.7mm, Black Ink/Barrel, PK36 (1921063)
- TOPS Purchase Order Book, 8-3/8 x 10-3/16 (TOP46146)
- SCOTCH Carton Tape, Red on Clear, 72mm x 100m (3779)
- SCOTCH MOUNTING TAPE 1X60"" (414H)
- SCOTCH Packaging Tape, 1.88 s x 900 in., PK6 (DP-1000RF6)
- SCOTCH Box Seal Tape, Tan, 48 mm x 50 m, PK 36 (355 275)
- SCOTCH Packaging Tape, 1.88" x 38.2 yd. (3450S-RD-36GC)
- SCOTCH Double Sided Tape, Permanent, 1/2x450 in. (137)
- 3M 3M™ 311+ Cold Temperature Carton Sealing Tape, 2" x 110 yds., Clear, 36/Case (T902311S)
- Scotch Packing Tape & Dispensers