Shop All Packing Tapes
Scotch
Box Lock Shipping Packaging Tape, 3 in. Core, 1.88 in. x 54.6 yds, Clear
Mfr # 3950
Zoro # G105742536
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Thickness 3.1 mil
- Tape Width 1.88 in
- Tape Length 54.6 yds
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 3950
- Zoro # G105742536
- UPC # 638060856420
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 54.6 yds |
Tape Core Diameter | 3 in |
Width | 1.88" |
Grit Size | 1.88" x 54.6 yds |
Core Size | 3" |
Length | 54.6 yds |
Details
Item | Tapes |
Tape Backing Material | Polypropylene |
Tape Thickness | 3.1 mil |
Tape Color | Clear |
Retroreflective Grade | Heavy-Duty |
Adhesive Material | Hot Melt Synthetic Rubber |
Tape Paper Weight | 0.46 lbs |
Thickness | 3.1 mil |
Tensile Strength | 46 lb/in |
Color | Clear |
Finish | Gloss |
Description
Scotch Box Lock Packaging Tape sticks instantly to any box! It has the power of extreme grip to ensure boxes stay securely sealed, even during rough handling. Its new advanced adhesive creates a secure seal over box edges, and its thickness and durability reduces splitting and tearing and makes it easier to find the start of the roll. This tape can be used to seal any type of box, including harder-to-stick to 100% recycled boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG WF Non-OEM New Light Magenta Wide Format Inkjet Bag for Roland TR2-LM (WRTR2LM)
- SHARPIE Pocket Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, 12PK (2157490)
- BAND-IT Giant Buckles, 201SS, PK25 (G44199)
- PACON Blank Flash Card Dispenser Box, Manila, Unruled 3"x 2", 1000 Cards (P74000)
- SCOTCH Shipping Tape, w/Dispenser, Box Lock, 1.88"x55 yd, 4/PK, CL 4PK (MMM39504RD)
- SCOTCH Box Sealing Tape 371, Clear, 48, PK4 (371)
- SCOTCH MOUNTING TAPE 1X60"" (414H)
- SCOTCH Box-Sealing Tape 355, 1RL, Clear (MMM35572X50CL)
- SCOTCH Carton Sealing Tape, Polyester, 48mm x 50m (355)
- SCOTCH Packaging Tape, Acrylic, Clear, PK4 (36504)
- 3M Filament Tape, 4 in. x 0.15m, PK20 (822)
- Scotch Packing Tape & Dispensers