Shop All Packing Tapes
Scotch
Box Lock Shipping Packaging Tape, 3" Core, 1.88" x 54.6 yd, Clear, PK4
Mfr # 3950-4RD
Zoro # G4526274
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Thickness 3.1 mil
- Tape Width 1.88 in
- Tape Length 54.6 yds
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 3950-4RD
- Zoro # G4526274
- UPC # 638060920558
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 54.6 yds |
Tape Core Diameter | 3 in |
Length | 54.6 yds |
Width | 1.88" |
Size | 1.88" x 54.6 yds |
Details
Item | Tapes |
Tape Backing Material | Polypropylene |
Tape Thickness | 3.1 mil |
Tape Color | Clear |
Thickness | 3.1 mil |
Color | Clear |
Includes | (1) Dispenser |
Tensile Strength | 46 lb/in |
Tape Paper Weight | 2.106 lbs |
Material | Polypropylene |
Retroreflective Grade | Heavy-Duty |
Adhesive Material | Hot Melt Synthetic Rubber |
Finish | Gloss |
Description
Scotch® Box LockTM Packaging Tape sticks instantly to any box! It has the power of extreme grip to ensure boxes stay securely sealed, even during rough handling. Its new advanced adhesive creates a secure seal over box edges, and its thickness and durability reduces splitting and tearing and makes it easier to find the start of the roll. This tape can be used to seal any type of box, including harder-to-stick to 100% recycled boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 22x17x12 in (55NN06)
- AMPAD Computation Book, Quadrille Rule, 11 3/4 (22-157)
- FADELESS Bulletin Board Art Paper Roll, Brite Blue, 48in x 50ft (0057175)
- DELL DELL 1100 COMP TONER (310-6640)
- SCOTCH Packaging Tape, 1.88" x 38.2 yd. (3450S-RD-36GC)
- SCOTCH MMM Tough Grip Moving Packaging Tape, 6 Roll Per Pack (35006ESF)
- SCOTCH PACKNG TAPE 54.6YDX1.88"" (3850-2)
- SCOTCH Tape, 1.9 mil, 2.84" W x 110 yd L, PK24 (371+)
- SCOTCH Carton Sealing Tape, Clear, 72mm x 100m (373)
- SCOTCH Carton Tape, Polypropylene, Tan, 72mm x 50m (375)
- NOVAVISION Tamper-Evident Tape, Red, 2Inx9In, PK250 (ZSTO12-77REAA-250)
- Scotch Packing Tape & Dispensers