Shop All Packing Tapes
Scotch
Book Tape, Trans, 4 x 15 yd.
Mfr # 8454
Zoro # G4071560
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Thickness 3.4 mil
- Tape Width 4 in
- Tape Length 15 yds
- Tape Color Clear
- Tape Core Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 8454
- Zoro # G4071560
- UPC # 021200073854
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 4 in |
Tape Length | 15 yds |
Tape Core Diameter | 3 in |
Length | 15 yds |
Width | 4" |
Size | 4" x 15 yds |
Details
Item | Tapes |
Tape Thickness | 3.4 mil |
Tape Color | Clear |
Tape Paper Weight | 0.453 lbs |
Features | Single Roll |
Thickness | 3.4 mil |
Color | Clear |
Tensile Strength | 45 lb/in |
Material | Acrylic |
Adhesive Material | Acrylic |
Finish | Gloss |
Description
Book Tape,Trans,4 x 15 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poly Tubing Rack, 24 In. W (8AYX4)
- ARMOR SHIELD Stretch Wrap Film 20" x 4500 ft., VCI Style, Blue (PVCISF100GB204500)
- WESTCOTT Kids Scissors, Pointed, 5", PK12 (13141)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 24 In. W (5PGT0)
- SCOTCH Packing Tape, w/ Dispenser, 2"x22.2 Yds', 6 Rolls/PK, Clear 6PK (MMM1426)
- SCOTCH 3M™ H-180 Carton Sealing Tape Dispenser, 2", Tan/Gray, 1/Each (TD3MH180)
- SCOTCH Packaging Tape, 48mm W, 50m L, 3.1 mil Thick, Clear, Heavy Duty (375)
- SCOTCH Packing Tape, w/Refill Dispenser., 1-7/8"x164', 4/PK, Clear 4PK (MMM38504RD)
- SCOTCH Packing Tape, 1-7/8"x109.3 Yds., 3" Core, 6/PK, Clear 6PK (MMM3350L6)
- SCOTCH Carton Tape, Polypropylene, Tan, 48mm x 50m (373)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (HP 200)
- Scotch Packing Tape & Dispensers