Shop All Packing Tapes
Scotch
Book Tape, Trans, 3 x 15 yd.
Mfr # 8453
Zoro # G4071579
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Thickness 3.4 mil
- Tape Width 3 in
- Tape Length 15 yds
- Tape Color Clear
- Tape Core Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 8453
- Zoro # G4071579
- UPC # 021200073847
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 15 yds |
Tape Core Diameter | 3 in |
Width | 3" |
Length | 15 yds |
Size | 3" x 15 yds |
Details
Item | Book Tape,Trans,3 x 15 yd. |
Tape Thickness | 3.4 mil |
Tape Color | Clear |
Thickness | 3.4 mil |
Tensile Strength | 45 lb/in |
Color | Clear |
Features | Single Roll |
Tape Paper Weight | 0.344 lbs |
Material | Acrylic |
Adhesive Material | Acrylic |
Finish | Gloss |
Description
Book Tape,Trans,3 x 15 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRANG Paint, 16 oz, Liqud Tempera, Orange (21602)
- LEARNING RESOURCES Money Jar with Play Bill and Coins (0017)
- CHROMA ACRYLICS Chroma Acrylics 1592699 Washable Versatemp Multicultural Tempera Paint; Set of 8 (1592699)
- SMEAD Self-Adhesive Fastener, 2" Capacity, Brown, PK100 (68220)
- SCOTCH Packaging Tape, 1.88 s x 900 in., PK6 (DP-1000RF6)
- SCOTCH Packaging Tape, with Dispenser, 2 x 800in. (142)
- SCOTCH Carton Tape, Polypropyln, Tan, 48mmx50m, PK6 (371)
- SCOTCH Packaging Tape, 1-7/8"x54.6 Yds., 6 Rolls/PK, CL 6PK (MMM35006)
- SCOTCH Packaging Tape, Thick 1.80 mil, Tan, PK24 (371)
- SCOTCH Carton Sealing Tape, Clear, 72mm x 100m (373)
- 3M Pack Tape Hd 38.2Yd (3850S-2-1RD)
- Scotch Packing Tapes