Shop All Office Tape
Scotch
Book Tape, 1.5 in x 15 yd Per Rolls, PK3
Mfr # MMM84515
Zoro # G0575839
product price: $24.79
/pk 3, $8.26/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3 rolls of tape
- Recommended Age 5+ Years
- Color Transparent
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # MMM84515
- Zoro # G0575839
- UPC # 194629086856
- Country of Origin United States
- Category Office Tape
Details
Includes | 3 rolls of tape |
Recommended Age | 5+ Years |
Color | Transparent |
Recommended Grade | Grade K+ |
Description
Scotch Book Tape is excellent for repairing, reinforcing, protecting and covering bound edges and surfaces. Transparent, conformable and permanent. Unwinds easily. Use on books, magazines, pamphlets, record album jackets and more. Each roll measures 1-1/2 in x 15 yd, with a 3 in. core. Sold as a pack of 3 rolls of book tape.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Message Arrow Flags, "Sign Here", Assorted Colors, 0.5"x1.75", PK120 (UNV99011)
- SAUNDERS 8-1/2" x 11" Plastic Clipboard 1", Pink (21800)
- DURA-INK Industrial Marker, Fine Tip, Red Color Family, Ink (96576)
- AVERY DENNISON Display Sheet Protector, Clear, PK10 (74404)
- SCOTCH Trans Tape 600-2P34-72, 3/4"x2592", PK12 (600-2P34-72)
- SCOTCH Magic Tape in Handheld Dispenser, 1/2" x (119)
- SCOTCH Magic Tape, 1 x 2592 in., Clear, PK3 (810-72-3PK)
- SCOTCH Magic Tape, Eco Friendly, 3/4x900in., PK10 (81210P)
- SCOTCH Removable Clear Mounting Squares, PK35 (859)
- SCOTCH Magic Tape, 1 x 1296 in., Clear (81011296)
- AVERY DENNISON Avery, DISPENSER PACK HOLE REINFORCEMENTS, 1/4in DIA, WHITE, 5720, 1000PK (05720)
- Scotch