Shop All Adhesive Transfer Tape
Scotch
Adhesive Transfer Tape Roll, 3/4in Wide x 36yds
Mfr # 924
Zoro # G101860357
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Width 0.75"
- Length 36 yds
- Adhesive Double-Sided Adhesive
- Weight 0.247 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 924
- Zoro # G101860357
- UPC # 76308985813
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Width | 0.75" |
Length | 36 yds |
Details
Color | Clear |
Adhesive | Double-Sided Adhesive |
Weight | 0.247 lbs |
Description
A great go-to general purpose adhesive transfer film tape with an acrylic, reverse wound, pressure sensitive adhesive on a densified kraft paper liner.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sikaflex 1A 91007 Limestone One Part Polyurethane Elastomeric Sealant 600ml Unipac (SIKA-91007)
- 3M 3M 4910 VHB Tape 0.75" circle, Clear, 40 mil, 5PK (4910)
- CRAWFORDS Spackling Paste, 14 oz, Tub (31916)
- GORILLA GLUE Gorilla Spray Adhesive, 4 oz (6346502)
- SCOTCH 3M™ 928 Repositionable Adhesive Transfer Tape, 2.0 Mil, 3/4" x 18 yds., White, 6/Case (T9649286PK)
- SCOTCH 3M™ 700 Adhesive Transfer Tape Dispenser, Yellow, 1/Each (TDTRANSF3M)
- SCOTCH 3M™ 926 Adhesive Transfer Tape, 5.0 Mil, 1/4" x 18 yds., Clear, 72/Case (T961926)
- SCOTCH Adhesive Transfer Tape Applicator, Clear Cover (ATG700)
- SCOTCH 3M™ 752 Adhesive Transfer Tape Dispenser, Blue, 1/Each (TDTF3M752)
- SCOTCH 3M™ 714 Adhesive Transfer Tape Dispenser, Red, 1/Each (TDTF3M714)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (1-20-467MP)
- Scotch Adhesive Transfer Tape