Shop All Adhesive Transfer Tape
Scotch
Adhesive Transfer Tape, Acrylic, 2 mil
Mfr # 928
Zoro # G4615161
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Tape Shape Continuous Roll
- Tape Width 1/2"
- Tape Length 18 yd
- Tape Adhesive Strength 13 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 928
- Zoro # G4615161
- UPC # 00051115661525
- Country of Origin Unknown
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1/2" |
Tape Length | 18 yd |
Length | 18 yd. |
Tape Core Diameter | 1 in |
Width | 1/2" |
Details
Color | White |
Item | Adhesive Transfer Tape |
Tape Shape | Continuous Roll |
Tape Adhesive Strength | 13 oz/in |
Tape Thickness | 2.00 mil |
Max. Tape Performance Temp. | 120 Degrees F |
Min. Tape Performance Temp. | -40 Degrees F |
Series | 928 |
Tape Color | Clear |
Performance Temp. | 120 Degrees F |
Tape Adhesive | Acrylic |
Adhesion Strength | 3 (13) oz./in. Low Side, 12 (13) oz./in. High Side |
Material | Acrylic |
Liner Material | Tissue |
Thickness | 2 mil |
Description
Series 928, Liner Material Tissue, Tape Color Clear, Tape Thickness 2 mil, Tape Core Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN Fixed Ratio Two-Part Applicator, Blue, 10:01 Mixing Ratio (750-XSP)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Black, Temp Range 500 °F (99330)
- 3M Cloth Friction Tape, 1755, Temflex, 3/4 in W x 60 ft L, 13 mil thick, Black, 1 Pack (1755 3/4"X60')
- SAKRETE Concrete Mix, Pail, Gray (120020)
- SCOTCH 3M™ 926 Adhesive Transfer Tape, 5.0 Mil, 1/4" x 18 yds., Clear, 72/Case (T961926)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/2" x 60 yds., Clear, 72/Case (T969987)
- SCOTCH 3M™ 700 Adhesive Transfer Tape Dispenser, Yellow, 1/Each (TDTRANSF3M)
- SCOTCH 3M™ 752 Adhesive Transfer Tape Dispenser, Blue, 1/Each (TDTF3M752)
- SCOTCH 3M™ 928 Repositionable Adhesive Transfer Tape, 2.0 Mil, 3/4" x 18 yds., White, 6/Case (T9649286PK)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/4" x 60 yds., Clear, 72/Case (T961987)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- Scotch Adhesive Transfer Tape