Shop All Adhesive Transfer Tape
Scotch
Adhesive Transfer Tape, 3/4" x 18yd., PK48
Mfr # 926
Zoro # G1963643
product price: $707.99
/pk 48, $14.75/ea
Free Shipping & Returns
$707.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Performance Acrylic
- Width 3/4"
- Thickness 5"
- Length 18 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 926
- Zoro # G1963643
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Width | 3/4" |
Length | 18 yd. |
Details
Item | Adhesive Transfer Tape |
Color | Clear |
Material | Performance Acrylic |
Thickness | 5" |
Number of Adhesive Sides | 1 |
Description
Package Quantity 48
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4052 Double Coated Foam Tape 2" x 5yd, Black, 1/32" thick (4052)
- NASHUA Duct Tape, 1-1/2 In x 60 yd, 11 mil, Silver (398)
- TEADIT Joint Sealant, Expanded PTFE, 5/8" x 30 ft. (SL24B.30.58)
- DAP Kitchen & Bath Sealant, 9.8 oz, Cartridge, Clear, Hydrotreated Middle Distillate Base (8648)
- SCOTCH 3M™ 752 Adhesive Transfer Tape Dispenser, Blue, 1/Each (TDTF3M752)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/2" x 60 yds., Clear, 72/Case (T969987)
- SCOTCH 3M™ 700 Adhesive Transfer Tape Dispenser, Yellow, 1/Each (TDTRANSF3M)
- SCOTCH 3M™ 928 Repositionable Adhesive Transfer Tape, 2.0 Mil, 1/2" x 18 yds., White, 6/Case (T9539286PK)
- SCOTCH Adhesive Transfer Tape Applicator, Clear Cover (ATG700)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/4" x 60 yds., Clear, 72/Case (T961987)
- 3M Transfer Tape, Brown, 4"x5yd. (4-5-9707)
- Scotch Adhesive Transfer Tape