Shop All Electrical Tapes
Scotch
Adhesive Tapes
Mfr # 6132-BA-3PK-6
Zoro # G305897869
product price: $22.49
/pk 3, $7.50/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Material Vinyl
- Color Black
- Width 0.75"
- Length 22 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 6132-BA-3PK-6
- Zoro # G305897869
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 0.75" |
Length | 22 yd |
Details
Tape Color | Black |
Material | Vinyl |
Color | Black |
Item | Super 33+ Insulating Tape |
Standards | CSA Certified, UL Listed |
Features | Durable |
Tape Thickness | 7 mil |
Application | Indoor and Outdoor |
Description
Scotch 3/4 in. W X 66 ft. L Black Vinyl Electrical Tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Book Tape, 3" Core Size, 3" x 15 Yards, Clear (8453)
- SHURTAPE Duct Tape, 55m L, Adhesion 60 oz./in, Black (PC 622)
- KEENEY MFG Duct Tape 20Yd Yellow (1304966)
- PERMTX-LOCKT 80050 Clear RTV Silicone Adhesive Sealant- 3 Oz. (P13-80050)
- SCOTCH Electrical Tape 1/2X200 in. (194NA)
- SCOTCH 3/4 Yellow Electrical Tape (10844-DL-5)
- SCOTCH Elec Tape 3/4"X66' Org (10869-DL-5)
- SCOTCH 3M Scotch 3/4 in. W X 66 ft. L Green Vinyl Electrical Tape (10851-DL-10)
- SCOTCH Electrical Tape, 10RL/CT, Black PK (MMM6132BA10)
- SCOTCH 3/4 Red Electrical Tape (10810-DL-2W)
- 3M Electrical Tape, 7 mil, 3/4" x 66 ft., White (27-3/4"X66')
- Scotch Electrical Tapes