Shop All Duct Tapes
Scotch
Adhesive Tapes
Mfr # 2425HD
Zoro # G9033137
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 1.88"
- Duct Tape Length 25 yd
- Color Gray
- Features Residue-free
- Duct Tape Type Duct Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 2425HD
- Zoro # G9033137
- UPC # 51131981546
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 1.88" |
Duct Tape Length | 25 yd |
Details
Color | Gray |
Item | Duct Tape |
Features | Residue-free |
Duct Tape Type | Duct Tape |
Description
3MTM NO RESIDUE Duct Tape is the tape to choose for a strong hold that removes without a trace. Backed by trusted 3M Science this heavy-duty tape defies challenging weather conditions with its waterproof design. Ideal for both long-term and temporary holds like securing cords or keeping mats in place the innovative adhesive allows you to remove the tape residue-free for up to six months. Designed for easy application and versatile use this duct tape hand tears and is perfect for indoor and outdoor jobs. Get the best of both world's -- powerful performance and mess-free surfaces -- with 3MTM NO RESIDUE Duct Tape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON HP250 Straw (2:1) 400ml DevPak (14415)
- DEWALT Caulk Gun Kit, Yellow, 20 oz Capacity (DCE580B / DCB203)
- 3M 3M 4004 Double Coated Foam Tape 0.5" x 5yd White, 1/4" thick (4004)
- FROGTAPE 2 X 60YD (1358464)
- SCOTCH FOIL TAPE 2""X50YD (3311-50A)
- SCOTCH 3M™ 898 Strapping Tape, 6.6 Mil, 3" x 60 yds., Clear, 3/Case (T9188983PK)
- SCOTCH Duct Tape, Multi-Use, 48mmx55m, 24R/CT, Silver (1260-A)
- SCOTCH 3M™ 893 Strapping Tape, 6.0 Mil, 2" x 60 yds., Clear, 24/Case (T917893)
- SCOTCH 3M™ 8884 Stretchable Tape, 5.0 Mil, 1 1/2" x 60 yds, Clear, 24/Case (T9668884)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 12/Case (T91589712PK)
- 3M General Purpose Vinyl Tape 764, PK36 (764)
- Scotch Duct Tapes