Shop All Painter's Tape
Scotch
Adhesive Tapes
Mfr # 2090-36EP4
Zoro # G607072094
$34.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 2090
- Tape Length 60 yd
- Color Blue
- Tape Thickness 4.8 mil
- Tape Width 1.41"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 2090-36EP4
- Zoro # G607072094
- UPC # 51141318837
- Country of Origin United States
- Category Painter's Tape
Dimensions
Tape Length | 60 yd |
Tape Width | 1.41" |
Details
Series | 2090 |
Item | 2090 Masking Tape |
Color | Blue |
Tape Thickness | 4.8 mil |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Pl 10.2 Oz Limestone Gray Concrete Sealant (1618522)
- L.H. DOTTIE Caulking Gun, Yellow, Carbon Steel (CG10)
- SHURTAPE Duct Tape, 55m L, 12.5 mil, Silver (PC 622)
- LOCTITE Mixing Nozzle, White, 1:1, 2:1, 4:1 Mixing Ratio, 10 PK (833982)
- SCOTCH .94" x 60 Yds Blue Scotch Delicate Surface Painter’s Tape (2080-24EC)
- SCOTCH Delicate Surface Painters Tape 2080-36E (2080-36EC)
- SCOTCH PAINTERS TAPE 0.94""X60YD (2093-24NC)
- SCOTCH Adhesive Tapes (2090-48NC)
- SCOTCH .94" x 60 Yds Green Scotch Rough Surface Painter’s Tape (2060-24AP)
- SCOTCH Painter's Tape, 30 yd L, 24 in W, Crepe Paper Backing, Blue (PT2093EL-24)
- LINZER Painters Tape 2 in Exterior (TP EXT R - 2)
- Scotch Masking & Painter's Tape