Shop All Painter's Tape
Scotch
Adhesive Tapes
Mfr # 2090-18NC
Zoro # G401251077
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 2090
- Tape Length 60 yd
- Color Blue
- Tape Width 0.70"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 2090-18NC
- Zoro # G401251077
- UPC # 51115036804
- Country of Origin United States
- Category Painter's Tape
Dimensions
Tape Length | 60 yd |
Tape Width | 0.70" |
Details
Series | 2090 |
Item | 2090 Masking Tape |
Color | Blue |
Description
ScotchBlue 0.70 in. W X 60 yd L Blue Medium Strength Original Painter's Tape 1 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4462W Double Coated Foam Tape 6" x 5yd, White (4462)
- LOCTITE Gray Fixmaster® 2000 Degrees F Putty, 8 oz. Can (235579)
- 3M Epoxy Adhesive, 3549 Series, Gray, Dual-Cartridge, 6 PK, 1:01 Mix Ratio, 8 hr Functional Cure (3549 B/A)
- OATEY Cleaner All Purpos 4 Oz Handy Pack Oatey, 2Pk (30250)
- SCOTCH Painter's Tape, Multi Surface, 1.88"x60 Yds, 3/PK, Blue (2090-48EP3)
- SCOTCH Rough Surface Extra Strength Painter's Tape, 3" Core, 1.41" x 60.1 yds, Green (206036AP)
- SCOTCH Painters Tape, 1.88"x60yd, PK18 (2090)
- SCOTCH Adhesive Tapes (2090-48TP6)
- SCOTCH 1.41" x 60 Yds Blue ScotchBlue Sharp Lines Painter’s Tape (2093-36NC)
- SCOTCH 1.88" x 60 Yds Blue Scotch Delicate Surface Painter’s Tape (2080-48NC)
- IDL PACKAGING 1 1/2in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 6PK (6x-46705)
- Scotch Masking & Painter's Tape