Shop All Painter's Tape
Scotch
Adhesive Tapes
Mfr # 2090-18NC
Zoro # G3273404
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 0.70"
- Tape Length 60 yd
- Color Blue
- Series 2090
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 2090-18NC
- Zoro # G3273404
- UPC # 51115036804
- Country of Origin United States
- Category Painter's Tape
Dimensions
Tape Width | 0.70" |
Tape Length | 60 yd |
Details
Item | 2090 Masking Tape |
Color | Blue |
Series | 2090 |
Description
ScotchBlue Original Painter’s Tape is the tape that DIY painter’s and pros have loved for more than 30 years. Whether you’re protecting your wood trim, painted walls, tile floor, or glass windows, this versatile multi-surface tape can stay on surfaces for up to 14 days and then removes easily without leaving any sticky residue behind. Help protect your surfaces while bringing your creative vision to life with the help of ScotchBlue Original Painter's Tape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-FOAM Nozzles, Color Wise, Long Cone, PK8 (F66117)
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L (GL20R676BI)
- DOMINATOR Paver Sealer LG+ 1 gal. (PLG01G)
- DAP Extreme Conditions Adhesive, Clear, 1 Ga, Tube (60480)
- SCOTCH Adhesive Tapes (2090-18NC)
- SCOTCH Painter's Tape, 30 yd L, 24 in W, Crepe Paper Backing, Blue (PT2093EL-24)
- SCOTCH PAINTER'S TAPE PRPL 1PK (2080-24NC)
- SCOTCH Delicate Surface Painters Tape 2080-36E (2080-36EC)
- SCOTCH Adhesive Tapes (2090-36AP6)
- SCOTCH .94" x 60 Yds Blue Scotch Delicate Surface Painter’s Tape (2080-24EC)
- IDL PACKAGING 3/4in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 6PK (6x-46703)
- Scotch Masking & Painter's Tape