Shop All Painter's Tape
Scotch
Adhesive Tapes
Mfr # 2090-18NC
Zoro # G307685006
Sold in multiples of 48 for $330.72
$330.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tape Width 0.70"
- Series 2090
- Tape Length 60 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 2090-18NC
- Zoro # G307685006
- UPC # 51115036804
- Country of Origin United States
- Category Painter's Tape
Dimensions
Tape Width | 0.70" |
Tape Length | 60 yd |
Details
Color | Blue |
Item | 2090 Masking Tape |
Series | 2090 |
Description
The original blue tape loved by DIY painters and pros alike for more than 25 years ScotchBlue original painter's tape can be used on a variety of surfaces, such as walls, trim, glass and metal to achieve sharp paint lines, without causing damage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYKEN Gaffers Tape, White, 55 yd. L x 4 in. W (510)
- DAP HVAC Sealant, 10.3 oz, Clear (08011)
- 3M Masking Tape, Tan, 48mmx55m (232)
- HENRY Flashing Cement, 5 gal, Pail, Black (HE505571)
- SCOTCH Painter's Tape, Multi Surface, 1.88"x60 Yds, 3/PK, Blue (2090-48EP3)
- SCOTCH 24" x 30 Yds ScotchBlue Pre-Taped Painter's Plastic (PT2093EL-24)
- SCOTCH Painters Plastic Plus, 9 ft. x 400 ft. (MFB-9)
- SCOTCH Painters Plastic Plus, 12 ft. x 400 ft. (MFB-12)
- SCOTCH Adhesive Tapes (2090-36EP4)
- SCOTCH .94" x 60 Yds Blue Scotch Delicate Surface Painter’s Tape (2080-24EC)
- FROGTAPE .94" x 60 Yds Frog Tape Multi-Surface Painter's Masking Tape (187649)
- Scotch Painter's Tape