Shop All Painter's Tape
Scotch
Adhesive Tape
Mfr # 2090-48TP6
Zoro # G707386121
product price: $69.29
/ea
Sold in multiples of 4 for $277.16
$277.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Length 60 yd
- Tape Width 1.88"
- Series 2090
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 2090-48TP6
- Zoro # G707386121
- UPC # 51115091681
- Country of Origin United States
- Category Painter's Tape
Dimensions
Tape Length | 60 yd |
Tape Width | 1.88" |
Details
Item | Original Painter's Tape |
Series | 2090 |
Color | Blue |
Description
The original blue tape loved by DIY painters and pros alike for more than 25 years ScotchBlue original painter's tape can be used on a variety of surfaces, such as walls, trim, glass and metal to achieve sharp paint lines, without causing damage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Epoxy Adhesive, Gray, 0.07 fl oz, Dual-Cartridge (LOC1363131)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11 Mil, 4" x 60 yds., Black, 3/Case (T98918B3PK)
- LOCTITE Rtv 5699 Grey High Performance Silicone, 491982 (491982)
- INTERTAPE Intertape Polymer 9716 Strapping Tape - 1 in. x 60 yards (9716)
- SCOTCH Adhesive Tapes (2090-48NC)
- SCOTCH Painters Masking Tape, 1 in., Blue, PK6 (209024EVP)
- SCOTCH .94" x 60 Yds Blue ScotchBlue Sharp Lines Painter’s Tape (2093-24EC)
- SCOTCH Delicate Surface Painters Tape 2080-36E (2080-36EC)
- SCOTCH Adhesive Tapes (2090-18NC)
- SCOTCH Adhesive Tapes (2090-48TP6)
- BOX PARTNERS Tape Logic 2 in. x 60 yards 3000 Blue Painters Tape, 24PK (T9373000)
- Scotch Masking & Painter's Tape