Shop All Office Tape
Scotch
Adhesive Foam Mounting Squares, PK16
Mfr # 108
Zoro # G4072708
product price: $4.25
/pk 16, $0.27/ea
Sold in multiples of 3 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 1"
- Tape Length 1"
- Width 1"
- Holds Up to 0.33 lb (2 Squares)
- Mounting Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 108
- Zoro # G4072708
- UPC # 051131568754
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 1" |
Tape Length | 1" |
Width | 1" |
Length | 1" |
Details
Item | Adhesive Foam Mounting Squares,PK16 |
Holds | Up to 0.33 lb (2 Squares) |
Mounting | Adhesive |
Color | White |
Weight | 0.03 lbs |
Number of Adhesive Sides | 2 |
Adhesive Properties | Removable |
Description
Adhesive Foam Mounting Squares,PK16, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Bilingual Maintenance Request, 1000PK (M5UMRFAH)
- KLEIN TOOLS Zipper Bag, Contractor's Portfolio, Canvas (5336)
- AT-A-GLANCE Planner, Daily, 5-3/4 x 8-1/4in, Red (AAGSD38913)
- XEROX XEROX PHASER COMP 6022 WC 6027 BLACK (106R02759)
- SCOTCH Magic Tape, 3/4 x 1000 in., Clear, PK6 (810-K6)
- SCOTCH Magic Greener Tape, 1" Core, 0.75" x 75 ft, Clear, PK12 PK (812-12P)
- SCOTCH Transparent Tape, 1/2 x 1296 in. (600121296)
- SCOTCH Removable Tape, 1in Core, 0.5 x 36 yds, Transparent (811)
- SCOTCH Magic Tape in Handheld Dispenser, 1/2" x (119)
- SCOTCH Tape w/Dispenser, Extra Adhesive, 3/4"x600", 2 Rolls/PK, CL PK (MMM198DM2)
- SCOTCH Magic Tape, 3/4 x 300 in. (105)
- Scotch