Shop All Construction Adhesives
Scotch
Adhesive Dots, White, 8 oz, Dot
Mfr # 6055R
Zoro # G9531650
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Glue Roller
- Color White
- Container Size 8 oz
- Container Type Dot
- Tensile Strength Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 6055R
- Zoro # G9531650
- UPC # 051141908137
- Country of Origin Japan
- Category Construction Adhesives
Dimensions
Container Size | 8 oz |
Details
Item | Adhesive Dots |
Type | Glue Roller |
Color | White |
Container Type | Dot |
Tensile Strength | Not Specified |
Material | Dot Roller Adhesive |
Description
Adhesive Dot Roller Refill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY High Strength Liquid Vinyl and Linoleum Repair Adhesive 6 oz (12220)
- DAP Kitchen & Bath Sealant, 10.1 oz, Cartridge, Clear, Silicone Rubber Base (7079808668)
- ECLECTIC PRODUCTS Shoe Repair Glue, Shoe GOO(R) Series, Clear, 1 to 3 day Full Cure, 3.7 oz, Tube (110011)
- 3M Construction Adhesive, 1000NF Series, Purple, 1 gal, Jug (62423475318)
- SCOTCH Adhesive Dots, 0.30"W x 0.30"L, 300 Count (010300M)
- CHRISTYS Vinyl/PVC Adhesive Tube, Clear (RH-F-C-8-8)
- SIKA High Performance Construction Adhesive (112718)
- OSI 28 Oz. QB300 Multi-Purpose Construction Adhesive (827628)
- HENRY Glue Floor M Purp Qt#356 (12072)
- 3M Adhesive, DP6310NS Series, Green, Dual-Cartridge (DP6310NS)
- FASTCAP Fastcap FC2P10 MED 2 2P-10 2 oz Adhesive Medium Glue - Clear (FC2P10 MED 2)
- Scotch Construction Adhesives