Shop All Identification Labels
Scotch
Adhesive Dots, No Color, 300PK
Mfr # MMM010300M
Zoro # G007200448
product price: $5.65
/pk 300, $0.02/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.3"
- Height 4.38"
- Color Clear
- Type Adhesive Dot
- Features Photo-safe; Permanent Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # MMM010300M
- Zoro # G007200448
- UPC # 51141920153
- Country of Origin Denmark
- Category Identification Labels
Dimensions
Width | 0.3" |
Height | 4.38" |
Length | 0.3" |
Details
Color | Clear |
Type | Adhesive Dot |
Features | Photo-safe; Permanent Adhesive |
Application | Paper; Wood; Metal; Card; Scrapbooking; Foam |
Item | Adhesive Dots |
Description
Adhesive Dots,030 InW x 030 InL,300 Count
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS 36 Piece 6mm 1/4 Inch Professional Letter & Number Punch Stamp Set (STAMPSET14)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, 5XL (SP24LG SS 5XL)
- MAGID A.R.C. Glove Bag For 11" Rubber Insulating Gloves, (GB-12)
- ANSELL Cut-Resistant Sleeve, Cut Level A2, Intercept, Latex-Free, 18 in L, Gray, Large (11-211)
- FUEL STICKERS Gasoline Label: Gas Sticker for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 24PK (Z-262GAS-24PK)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LLKT003VSP (LLKT003VSP)
- NMC Oxygen 2 Dot Placard Label, Pk25 (DL7AP)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-10703 (TCSL2-10703)
- BRADY Die Cut Inspection Arrows 0.125" H, PK 25 (DIA-250-YL-PK)
- NMC Dot Placard, 1202 Diesel, Pk10, DL193P10 (DL193P10)
- NMC Dot Placard Sign, 3266 8 Corrosive, Pk25, Material: Adhesive Backed Vinyl (DL185P25)
- Scotch Safety Labels