Shop All Packing Tapes
Scotch
72mm W x 50m L Clear Sealing Tape
Mfr # 373
Zoro # G4308997
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Resin
- Tape Thickness 2.5 mil
- Tape Width 72 mm
- Tape Length 50 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 373
- Zoro # G4308997
- UPC # 00051115687815
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 72 mm |
Tape Length | 50 m |
Tape Core Diameter | 3 in |
Width | 72mm |
Length | 50m |
Tape Roll Diameter | 4 in |
Metric Tape Length | 50 m |
Imperial Tape Width | 3 in |
Metric Tape Width | 72 mm |
Imperial Tape Length | 55 yd |
Description
Clear, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 30 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 55 yd, Imperial Tape Width 3 in, Metric Tape Length 50 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 80 Degrees F, Box Sealing Tape, Package Configuration Carton, Case, Series 373, Shelf Life 18 mo, ASTM D1974-92, Tape Adhesive Strength 50 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 14" x 14", Clear, 250/Case (PB3895)
- US CARGO CONTROL Moving Blankets - Preferred Mover 12 Pack - 78-80 lbs/dozen (MBPREFERRED78-12PK)
- TOUGHBUILT Grid Notebooks (Large), PK2 (TB-56-L-2)
- TOPS PRODUCTS TOPS, Avoid Verbal Orders Manifold Book, 6 1/4 X 4 1/4, 2-Part Carbonless, 50PK (46373)
- SCOTCH Sealing Tape, PK24 (373+)
- SCOTCH Box Sealing Tape, Acrylic, PK36 (313)
- SCOTCH Packaging Tape, 1.88 s x 900 in., PK6 (DP-1000RF6)
- SCOTCH Packing Tape/Dispenser, Value Pack, 1-7/8"x164', 6/PK, CL 6PK (MMM38506DP3)
- SCOTCH Scotch 3350-6 Lightweight Shipping Packaging Tape- 1.88" x 54.6 yds- Clear- 6/Pack (3350-6)
- SCOTCH Floor Marking Tape, Clear, 72 yd, PK24 (681)
- BSC PREFERRED 1'' x 60 yds. 3M 8898 Poly Strapping Tape, 36PK (S-13969)
- Scotch Packing Tapes