Shop All Electrical Tapes
Scotch
3M Scotch 3/4 in. W X 66 ft. L Red Vinyl Electrical Tape
Mfr # 10810-DL-2W
Zoro # G605266716
product price: $7.39
/ea
Sold in multiples of 10 for $73.90
$73.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Red
- Width 3/4 in
- Length 66 ft
- Features Flame Retardant
- Tape Thickness 7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 10810-DL-2W
- Zoro # G605266716
- UPC # 638060079904
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 3/4 in |
Length | 66 ft |
Details
Tape Color | Red |
Features | Flame Retardant |
Tape Thickness | 7 mil |
Application | Electrical |
Description
3M Scotch premium vinyl electrical tapes offer the highest quality available in the industry. These electrical tapes will make your job easier and will lower your maintenance costs. The Scotch 35 Vinyl Electrical Tapes come in different lengths and widths a variety of colors and are stretchable.
- •Premium grade
- •Stretches to conform to virtually any shape requiring color-coded insulation
- •Abrasion and weather resistant
- •7 mil electrical tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD MOUNT AT-13 - 10:1 Gun Plunger f/AT-6030 Adhesive - Single (8013)
- LOCTITE Wall Base Adhesive, SpeedBonder Series, Off-White, 1 gal, Pail (228191)
- SLAB Sashco Cement Crack Filler (16210)
- GORILLA GLUE Gorilla, SUPER GLUE, 0.53 OZ, DRIES CLEAR (7805003)
- SCOTCH 0 Electrical Tape, 66 ft L, 34 in W, PVC Backing, Black (6132)
- SCOTCH 3M™ 2155 Rubber Splicing Electrical Tape, 30 Mil, 3/4" x 22', Black, 10/Case (T964215510PK)
- SCOTCH 3M™ 130C Linerless Electrical Tape, 30 Mil, 1 1/2" x 30', Black, 12/Case (T966130C)
- SCOTCH 3/4 in. W X 66 ft. L Brown Vinyl Electrical Tape (10885-BA-5)
- SCOTCH 3M™ 130C Linerless Electrical Tape, 30 Mil, 3/4" x 30', Black, 3/Case (T964130C3PK)
- SCOTCH 3/4 in. W X 66 ft. L Multicolored Vinyl Electrical Tape (6132-10828/6)
- TAPE IT Blue PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-BLUE)
- Scotch Electrical Tapes