Shop All Packing Tape Dispensers
Scotch
3M™ M96 Definite Length Dispenser, Tan, 1/Each
Mfr # TD3M96
Zoro # G5409586
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tape Width 1"
- Color Tan
- Material Plastic
- Features Ideal for Applications Where Repeated And Frequent Taping is Required Such As Wrapping and Box Sealing Carton Sealing; And Reinforcing And Bundling Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # TD3M96
- Zoro # G5409586
- UPC # 841436003179
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 1" |
Details
Item | Definite Length Dispenser,Tan |
Color | Tan |
Material | Plastic |
Features | Ideal for Applications Where Repeated And Frequent Taping is Required Such As Wrapping and Box Sealing Carton Sealing; And Reinforcing And Bundling Applications |
Description
Definite Length Dispenser,Tan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Gel Pen Refills, f/EnerGel, 0.5mm, Needle Tip, 12/BX, BK Ink PK (PENLRN5ABX)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 8", 2 mil, Clear, Pk1000 (8AV27)
- ZORO SELECT Hanging File Folders, Assorted, PK25 (PFX415215ASST2)
- ENCORE PACKAGING Flexible Lacing Rod (EP-1320)
- SCOTCH Manual Tape Dispenser, 2in. Tapes (M920)
- SCOTCH Tape Dispenser, Gray, Metal, 14-1/4" L (M797)
- SCOTCH Packaging Tape Dispenser with Two Rolls of Tape, 1.88 x 54.6yds (3850-2-ST)
- SCOTCH 3M™ H-123 Hand Held Metal Carton Sealing Tape Dispenser, 3", Gray, 1/Each (TD3MH123)
- SCOTCH Handheld Tape Dispenser, Pistol, 5-5/8 in. (H12)
- SCOTCH 3M™ C-38 Table Top Dispenser, 1" Core, Black, 1/Each (TD3MC38)
- TAPE LOGIC Tape Logic® Single Roll Table Top Dispenser, 1", Blue, 1/Each (SL7316)
- Scotch Packing Tape Dispensers