Shop All Packing Tape Dispensers
Scotch
3M™ M727 Scotch® Pouch Tape Dispenser, Gray, 1/Each
Mfr # TD3MM727
Zoro # G6626475
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tape Width 5"
- Color Gray
- Features Designed To Provide Easy Dispensing Of Pouch Tape; All-Metal Construction Offers A Sturdy, Durable Tape Dispensing Solution; Secures To Table Or Wall
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # TD3MM727
- Zoro # G6626475
- UPC # 841436005135
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 5" |
Details
Item | Pouch Tape Dispenser,Scotch M727 |
Color | Gray |
Features | Designed To Provide Easy Dispensing Of Pouch Tape; All-Metal Construction Offers A Sturdy, Durable Tape Dispensing Solution; Secures To Table Or Wall |
Material | metal |
Description
Pouch Tape Dispenser,Scotch M727
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOVER IMAGING GROUP CIG Reman High Yield Toner Cartridge, Alternative for Brother TN850 (200991P)
- LEXMARK Black Toner Drum Cartridge 7K YLD (X651A11A)
- GHENT Enclosed Fabric Bulletin Board 48x72", 3 Door (PA34872F-95)
- ZORO SELECT Stretch Wrap Dispenser (9T562)
- SCOTCH Packaging Tape Dispenser with Two Rolls of Tape, 1.88 x 54.6yds (3850-2-ST)
- SCOTCH Table Top Dispenser, Tape Width 1In (C25)
- SCOTCH Gray Handheld Tape Dispenser 6 1/4 in W x 2 in L (H180)
- SCOTCH Mainline Dispenser, 6 (P-56W)
- SCOTCH Tape Dispenser, Tan, 2 in. W (P52)
- SCOTCH Low Noise Handheld Tape Dispenser, 3 In. (H153)
- START INTERNATIONAL Tape Reel, For 3 in Tape Core Dia. (zcM1000P107D)
- Scotch Packing Tape Dispensers