Shop All Packing Tapes
Scotch
3M™ H-192 Deluxe Carton Sealing Tape Dispenser, 2", Gray, 1/Each
Mfr # TD3MH192
Zoro # G4908200
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Color Gray
- Features Dispenses Box Sealing Tape up to 2 "/48 mm Wide on a 3"/76.2 mm Core
- Tape Paper Weight 0.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # TD3MH192
- Zoro # G4908200
- UPC # 021200865121
- Country of Origin United States
- Category Packing Tapes
Details
Item | Deluxe H195 Carton Seal Tape Disp,2" |
Tape Backing Material | Plastic |
Tape Color | Gray |
Features | Dispenses Box Sealing Tape up to 2 "/48 mm Wide on a 3"/76.2 mm Core |
Tape Paper Weight | 0.54 |
Description
Deluxe H195 Carton Seal Tape Disp,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Sand Timer, Mini, 5 Minute, PK24 (TCR20947)
- AVERY Dry-erase Markers, Desk Style, Chisel Tip, 36/BX, Black Ink PK (AVE98207)
- GENERAL Paper Bags, 35 lbs Cap., #10, 6.31"w x 4.19"d x 13.38"h, Kraft, PK500 (18410)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NAT01057)
- SCOTCH Carton Sealing Tape, Clear, 48mm x 50m (373)
- SCOTCH Packing Tape w/Refillable Dispensers, 2"x22.2 Yds., 6/PK, CL 6PK (MMM1456)
- SCOTCH Tough Grip Moving Packaging Tape, 3" Core, 1.88" x 54.6 yds, Clear (3500-RD)
- SCOTCH Box Lock Paper Packaging Tape, 3 in. Core, 1.88 in. x 25 yds, Brown (7100282638)
- SCOTCH MOUNTING TAPE 1X60"" (414H)
- SCOTCH Carton Sealing Tape, Yellow, 48mm x 50m (373)
- GORILLA GLUE 35 Yard Clear Packaging Tape 2-Pack Refills (TH311595)
- Scotch Packing Tapes