Shop All Packing Tape Dispensers
Scotch
3M™ H-123 Hand Held Metal Carton Sealing Tape Dispenser, 3", Gray, 1/Each
Mfr # TD3MH123
Zoro # G6254906
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tape Width 3"
- Features Heavy Duty Construction for Tough Work Environments; Hand-Held Tape Design is Comfortable to Use; Designed to Provide Tighter, More Precise Seals.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # TD3MH123
- Zoro # G6254906
- UPC # 21200111020
- Country of Origin Taiwan, Province of China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 3" |
Details
Item | Hand Held Metal Carton Tape Disp 3" |
Features | Heavy Duty Construction for Tough Work Environments; Hand-Held Tape Design is Comfortable to Use; Designed to Provide Tighter, More Precise Seals. |
Description
Hand Held Metal Carton Tape Disp 3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Box Sealing Tape, Clear, 48mm W, PK6 (371)
- PAC STRAPPING PRODUCTS Steel Strapping, Steel, 20 mil (SK68)
- EPSON Velvet Fine Art Paper, 13 x 19, White, 20PK (S041637)
- PARTNERS BRAND Corrugated Sheets, 48" x 40", White, 5/Bundle (SP4048W)
- SCOTCH Packaging Tape Dispenser with Two Rolls of Tape, 1.88 x 54.6yds (3850-2-ST)
- SCOTCH Handheld Tape Dispenser, Pistol, 5-5/8 in. (H12)
- SCOTCH 3M™ H320 Economy Carton Sealing Tape Dispenser, Gray, 1/Each (TD3MH320)
- SCOTCH Handheld Tape Dispenser Kit, 2 In. (PSD1)
- SCOTCH Mainline Dispenser, 6 (P-56W)
- SCOTCH Quick Loading Dispenser for BX Sealing T (DP-300-RD)
- SEALER SALES Electric Gummed Tape Kraft Paper Tape Dispenser (SS-800B)
- Scotch Packing Tape Dispensers