Shop All Packing Tape Dispensers
Scotch
3M™ C-38 Table Top Dispenser, 1" Core, Black, 1/Each
Mfr # TD3MC38
Zoro # G5410058
original price:
$41.63
51% off
new price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tape Width 3/4"
- Color Black
- Material Plastic
- Features Economical; Reliable Classic Style Desktop Tape Dispenser
- Length 6.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # TD3MC38
- Zoro # G5410058
- UPC # 021200661044
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 3/4" |
Length | 6.4" |
Width | 2.7" |
Details
Item | Table Top Tape Dispenser,1"Core,Blk |
Color | Black |
Material | Plastic |
Features | Economical; Reliable Classic Style Desktop Tape Dispenser |
Description
Table Top Tape Dispenser,1 In.Core,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Printer Stand, Black (1130-5)
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT71)
- KINETIC SAND Spin Master Beach Sand Natural (6028362)
- POST-IT 48"x72" Plastic Whiteboard, Gloss (DEF6X4)
- SCOTCH Handheld Tape Dispenser, Pistol, 5-5/8 in. (H12)
- SCOTCH 3/4 in. W X 650 in. L Gift Wrapping Tape Clear (CLIP-15)
- SCOTCH Handheld Tape Dispenser, 2 In. (H190)
- SCOTCH 3M™ H150 Scotch® 2" Low-Noise Carton Sealing Tape Dispenser, Gray, 1/Each (TD3MH150)
- SCOTCH Handheld Tape Dispenser, 2 In. (H122)
- SCOTCH Handheld Tape Dispenser, Pistol, 2-3/4 in. (H10)
- NEVS Multi Tape Dispenser for 500" Labeling Tape (MTD-1)
- Scotch Packing Tape Dispensers