Shop All Office Tape
Scotch
3M™ C-23 Table Top Dispenser, 3" Core, Putty, 1/Each
Mfr # TD3MC23
Zoro # G4926330
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Color Putty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # TD3MC23
- Zoro # G4926330
- UPC # 021200110221
- Country of Origin United States
- Category Office Tape
Details
Item | C-23 Table Top Disp,3" Core |
Tape Backing Material | Plastic |
Tape Color | Putty |
Description
C-23 Table Top Disp,3 In. Core
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Wall Mounted Key Keeper in Stainless Steel (WF-W7019ST)
- DETECTAPRO STAPLELESS STAPLER (STAP)
- ZORO SELECT Strapping Kit, Polypropylene, 3600 ft. L (2CXL5)
- SHARPIE White Medium Tip Paint Marker (1875046)
- SCOTCH Dispenser, Tpe 1"Core, Black (C60BK)
- SCOTCH Magic Tape, 1/2 x 450 in. (104)
- SCOTCH Magic Tape, 3/4 x 300 in., PK3 (3105)
- SCOTCH Transparent Tape, 3/4 x 850 in., PK4 (4184)
- SCOTCH Magic™ Tape Refill Rolls, 3/4in x 1296in Per Roll, 6PK (810341296)
- SCOTCH Desktop Tape Dispenser, 3/4" (C-40)
- SCOTCH Transparent Tape, 3/4x1000in., Clear, PK12 (600K12)
- Scotch