Shop All Adhesive Transfer Tape
Scotch
3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/2" x 36 yds., Clear, 6/Case
Mfr # T9639876PK
Zoro # G4973337
product price: $71.89
/pk 6, $11.98/ea
$71.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 1/2"
- Tape Length 36 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9639876PK
- Zoro # G4973337
- UPC # 848109019420
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1/2" |
Tape Length | 36 yds |
Details
Item | Transfer Tape 1/2"x36yd.,PK6 |
Color | Clear |
Description
Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealant Tape, 1/2 x 260 In (21TF27)
- LOCTITE Accelerator, SF 7452 Series, Clear, 0.7 fl oz, Bottle (2761488)
- NASHUA Duct Tape, 1.89" x 60.1 yd., White (357)
- CUSTOM BUILDING PRODUCTS Mortar Thinset Stndrd Gry 50Lb (CBTSG50)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/4" x 60 yds., Clear, 72/Case (T961987)
- SCOTCH 3M™ 752 Adhesive Transfer Tape Dispenser, Blue, 1/Each (TDTF3M752)
- SCOTCH 3M™ 928 Repositionable Adhesive Transfer Tape, 2.0 Mil, 3/4" x 18 yds., White, 6/Case (T9649286PK)
- SCOTCH 3M™ 928 Repositionable Adhesive Transfer Tape, 2.0 Mil, 1/2" x 18 yds., White, 6/Case (T9539286PK)
- SCOTCH 3M™ 926 Adhesive Transfer Tape, 5.0 Mil, 1/4" x 18 yds., Clear, 72/Case (T961926)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/2" x 60 yds., Clear, 72/Case (T969987)
- 3M Adhesive Transfer Tape, Acrylic, PK20 (3M 467MP)
- Scotch Adhesive Transfer Tape