Shop All Adhesive Transfer Tape
Scotch
3M™ 976 Adhesive Transfer Tape, 2.0 Mil, 3/4" x 36 yds., Clear, 48/Case
Mfr # T964976
Zoro # G4973285
product price: $1,611.99
/pk 48, $33.58/ea
Free Shipping & Returns
$1,611.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 3/4"
- Tape Length 36 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T964976
- Zoro # G4973285
- UPC # 00021200132704
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 3/4" |
Tape Length | 36 yds. |
Details
Item | Transfer Tape 3/4"x36yd.,PK48 |
Color | Clear |
Description
Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JE TOMES 3 lb. Gray Concrete Foundation Repair Leak Stop (C118)
- 3M 3M 4008 Double Coated Foam Tape 1" x 1", White, 162PK (4008)
- OATEY Cement, CPVC, Orange, 16 oz., Low VOC (31130)
- OATEY PVC Cement, Clear, Heavy Bodied, 32 oz. (31008)
- SCOTCH 3M™ 700 Adhesive Transfer Tape Dispenser, Yellow, 1/Each (TDTRANSF3M)
- SCOTCH 3M™ 714 Adhesive Transfer Tape Dispenser, Red, 1/Each (TDTF3M714)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/4" x 60 yds., Clear, 72/Case (T961987)
- SCOTCH Adhesive Transfer Tape Applicator, Clear Cover (ATG700)
- SCOTCH 3M™ 926 Adhesive Transfer Tape, 5.0 Mil, 1/4" x 18 yds., Clear, 72/Case (T961926)
- SCOTCH 3M™ 928 Repositionable Adhesive Transfer Tape, 2.0 Mil, 1/2" x 18 yds., White, 6/Case (T9539286PK)
- FASTCAP Speed Tape with Peel & Stick Transfer Tape (FA136801)
- Scotch Adhesive Transfer Tape