Shop All Adhesive Transfer Tape
Scotch
3M™ 976 Adhesive Transfer Tape, 2.0 Mil, 1/4" x 36 yds., Clear, 6/Case
Mfr # T9619766PK
Zoro # G4930899
product price: $131.99
/pk 6, $22.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 1/4"
- Tape Length 36 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9619766PK
- Zoro # G4930899
- UPC # 848109019543
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1/4" |
Tape Length | 36 yds. |
Details
Item | Adhesive Transfer Tape,1/4x36 yd.,PK6 |
Color | Clear |
Description
Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, 1 In. x 18 Yd., Silver, PK9 (1170 1X18)
- T-REX Double Sided Super Glue Tape (DUC286853)
- RUST-OLEUM 9 oz. Concrete Gray Epoxy Repair Kit (257395)
- HYDE Wall and Ceiling Drywall Repair Patch Contractor Roll (9911)
- SCOTCH 3M™ 926 Adhesive Transfer Tape, 5.0 Mil, 1/4" x 18 yds., Clear, 72/Case (T961926)
- SCOTCH 3M™ 928 Repositionable Adhesive Transfer Tape, 2.0 Mil, 1/2" x 18 yds., White, 6/Case (T9539286PK)
- SCOTCH 3M™ 714 Adhesive Transfer Tape Dispenser, Red, 1/Each (TDTF3M714)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/2" x 60 yds., Clear, 72/Case (T969987)
- SCOTCH Adhesive Transfer Tape Applicator, Clear Cover (ATG700)
- SCOTCH 3M™ 700 Adhesive Transfer Tape Dispenser, Yellow, 1/Each (TDTRANSF3M)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- Scotch Adhesive Transfer Tape