Shop All Adhesive Transfer Tape
Scotch
3M™ 969 Adhesive Transfer Tape, 5.0 Mil, 3/4" x 18 yds., Clear, 48/Case
Mfr # T964969
Zoro # G4973319
product price: $1,254.99
/pk 48, $26.15/ea
Free Shipping & Returns
$1,254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 3/4"
- Tape Length 18 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T964969
- Zoro # G4973319
- UPC # 00021200056727
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 3/4" |
Tape Length | 18 yds |
Details
Item | Transfer Tape 3/4"x18yd.,PK48 |
Color | Clear |
Description
Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAC INDUSTRIES Tarp Tape, 3 In x 36 yd, 7.5 mil, White (TW-108)
- RAPID SET 25 lb. Tan Concrete Resurfacing Patch and Repair (GRA-RSCA-25)
- 3M Mastic Tape, 60 mil, 2" x 6 ft., Black (2234-2X6FT)
- 3M Sealing Tape, 6 In x 5 yd, 9.5 mil, White (6/5/11)
- SCOTCH 3M™ 700 Adhesive Transfer Tape Dispenser, Yellow, 1/Each (TDTRANSF3M)
- SCOTCH Adhesive Transfer Tape Applicator, Clear Cover (ATG700)
- SCOTCH 3M™ 926 Adhesive Transfer Tape, 5.0 Mil, 1/4" x 18 yds., Clear, 72/Case (T961926)
- SCOTCH 3M™ 714 Adhesive Transfer Tape Dispenser, Red, 1/Each (TDTF3M714)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/4" x 60 yds., Clear, 72/Case (T961987)
- SCOTCH 3M™ 928 Repositionable Adhesive Transfer Tape, 2.0 Mil, 3/4" x 18 yds., White, 6/Case (T9649286PK)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (12-20-468MP)
- Scotch Adhesive Transfer Tape