Shop All Adhesive Transfer Tape
Scotch
3M™ 969 Adhesive Transfer Tape, 5.0 Mil, 1/4" x 18 yds., Clear, 72/Case
Mfr # T968969
Zoro # G4931081
product price: $859.99
/pk 72, $11.94/ea
Free Shipping & Returns
$859.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 1/4"
- Tape Length 18 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T968969
- Zoro # G4931081
- UPC # 00021200676673
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1/4" |
Tape Length | 18 yds. |
Details
Item | Adhesive Transfer Tape,1/4x18 yd.,PK72 |
Color | Clear |
Description
Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Construction Adhesive, All Purpose Series, Tan, 28 oz, Cartridge (27502)
- OX TOOLS 10-Ounce Dual Thrust Caulk Gun - 12:1 & 24:1 Thrust Ratio (OX-P045430)
- WEST SYSTEM Fairing Filler 2Oz Tan (410-2)
- ZORO SELECT Masking Tape, Paper, White, 1", PK36 (TC602-White)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/4" x 60 yds., Clear, 72/Case (T961987)
- SCOTCH 3M™ 752 Adhesive Transfer Tape Dispenser, Blue, 1/Each (TDTF3M752)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/2" x 60 yds., Clear, 72/Case (T969987)
- SCOTCH 3M™ 926 Adhesive Transfer Tape, 5.0 Mil, 1/4" x 18 yds., Clear, 72/Case (T961926)
- SCOTCH Adhesive Transfer Tape Applicator, Clear Cover (ATG700)
- SCOTCH 3M™ 928 Repositionable Adhesive Transfer Tape, 2.0 Mil, 1/2" x 18 yds., White, 6/Case (T9539286PK)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (2-20-468MP)
- Scotch Adhesive Transfer Tape