Shop All Adhesive Transfer Tape
Scotch
3M™ 969 Adhesive Transfer Tape, 5.0 Mil, 1/2" x 18 yds., Clear, 72/Case
Mfr # T963969
Zoro # G4973431
product price: $1,217.99
/pk 72, $16.92/ea
Free Shipping & Returns
$1,217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 1/2"
- Tape Length 18 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T963969
- Zoro # G4973431
- UPC # 00021200056710
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1/2" |
Tape Length | 18 yds |
Details
Item | Transfer Tape 1/2"x18yd.,PK72 |
Color | Clear |
Description
Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYKEN Duct Tape, 1.5" x 60 yd., 9 mil, Silver (203)
- POLYKEN PE Film Tape, Red, 72mm x 55m, Pinked (757)
- NASHUA Duct Tape, 48mm x 55m, 12 mil, Silver (345)
- MIRACLE SEALANTS Grout Sealer, 15 oz., 6 PK (GRTSLRAEROCS)
- SCOTCH 3M™ 700 Adhesive Transfer Tape Dispenser, Yellow, 1/Each (TDTRANSF3M)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/2" x 60 yds., Clear, 72/Case (T969987)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/4" x 60 yds., Clear, 72/Case (T961987)
- SCOTCH 3M™ 752 Adhesive Transfer Tape Dispenser, Blue, 1/Each (TDTF3M752)
- SCOTCH 3M™ 928 Repositionable Adhesive Transfer Tape, 2.0 Mil, 1/2" x 18 yds., White, 6/Case (T9539286PK)
- SCOTCH 3M™ 928 Repositionable Adhesive Transfer Tape, 2.0 Mil, 3/4" x 18 yds., White, 6/Case (T9649286PK)
- 3M Adhesive Transfer Tape, Square, 2 In, PK5 (F9460PC)
- Scotch Adhesive Transfer Tape