Shop All Adhesive Transfer Tape
Scotch
3M™ 9472LE Adhesive Transfer Tape, Hand Rolls, 5.0 Mil, 4" x 60 yds., Clear, 2/Case
Mfr # T96994722PK
Zoro # G4972180
product price: $1,137.99
/pk 2, $569.00/ea
Free Shipping & Returns
$1,137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 4"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T96994722PK
- Zoro # G4972180
- UPC # 841436006255
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 4" |
Tape Length | 60 yds. |
Details
Item | Transfer Tape Hand Rolls,4"x60yd,PK2 |
Color | Clear |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 5958FR VHB™ Tape, 40.0 Mil, 1/2" x 5 yds., Black, 1/Case (VHB595812R)
- CAMCO CAMPER MOUNTING TAPE (25084)
- GE Silicone Ii K&B2.8Oz Alm (GE286)
- PARTNERS BRAND Electrical Tape, 7.0 Mil, 3/4"x 20 yds., Purple, 10/Case (T96461810PKM)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/2" x 60 yds., Clear, 72/Case (T969987)
- SCOTCH Adhesive Transfer Tape Applicator, Clear Cover (ATG700)
- SCOTCH 3M™ 700 Adhesive Transfer Tape Dispenser, Yellow, 1/Each (TDTRANSF3M)
- SCOTCH 3M™ 752 Adhesive Transfer Tape Dispenser, Blue, 1/Each (TDTF3M752)
- SCOTCH 3M™ 928 Repositionable Adhesive Transfer Tape, 2.0 Mil, 1/2" x 18 yds., White, 6/Case (T9539286PK)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/4" x 60 yds., Clear, 72/Case (T961987)
- 3M Adhesive Transfer Tape, Clear, 38mm W, PK24 (465)
- Scotch Adhesive Transfer Tape