Shop All Adhesive Transfer Tape
Scotch
3M™ 9472LE Adhesive Transfer Tape, Hand Rolls, 5.0 Mil, 2" x 60 yds., Clear, 2/Case
Mfr # T96794722PK
Zoro # G4972445
product price: $601.99
/pk 2, $301.00/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 2"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T96794722PK
- Zoro # G4972445
- UPC # 841436006231
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 2" |
Tape Length | 60 yds. |
Details
Item | Transfer Tape Hand Rolls,2"x60yd,PK2 |
Color | Clear |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sikaflex-2C SL Polyurethane Elastomeric Sealant Kit Limestone 1.5 Gallon (SIKA-91026)
- 3M Vinyl Electrical Tape, 3/4 in W x 76 ft L , 7 mil Thick, Black, Scotch Super 33+, 1 Pk (33+SUPER-3/4X76FT)
- 3M 3M 4910 VHB Tape 0.5" circle, Clear, 40 mil, 250PK (4910)
- LOCTITE Polyseamseal 10 Oz. Almond Kitchen & Bath Caulk (2154752)
- SCOTCH 3M™ 714 Adhesive Transfer Tape Dispenser, Red, 1/Each (TDTF3M714)
- SCOTCH 3M™ 926 Adhesive Transfer Tape, 5.0 Mil, 1/4" x 18 yds., Clear, 72/Case (T961926)
- SCOTCH 3M™ 752 Adhesive Transfer Tape Dispenser, Blue, 1/Each (TDTF3M752)
- SCOTCH Adhesive Transfer Tape Applicator, Clear Cover (ATG700)
- SCOTCH 3M™ 700 Adhesive Transfer Tape Dispenser, Yellow, 1/Each (TDTRANSF3M)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/2" x 60 yds., Clear, 72/Case (T969987)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK6 (3M F9460PC)
- Scotch Adhesive Transfer Tape