Shop All Film Tape
Scotch
3M™ 9425 Removable Double Sided Film Tape, 5.8 Mil, 1" x 72 yds., Clear, 2/Case
Mfr # T95594252PK
Zoro # G6627595
product price: $352.99
/pk 2, $176.50/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 1"
- Tape Length 72 yds.
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 72 yds. |
Details
Item | Removable Double Film Tape,1x72 yd.,PK2 |
Tape Color | Clear |
Description
Removable Double Film Tape,1x72 yd.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE AC30 SLV 48MMX54.8M IPG-IPG 24 (72878)
- WESTWARD Mixing Nozzle, White, 3 PK (22M852)
- PLI-STIX PATCH CRACK PLI-STIX 1"" (35099)
- OSI FOAM GUN METAL BLK/SILVR (1413066)
- SCOTCH Transparent Tape Roll, 1/2in. x 1296in., 6PK (600)
- SCOTCH Transparent Tape Refill Roll, 3/4in. x 1296in., 6PK (600341296)
- SCOTCH ColorCodngTpe690Red, 12mmx66m, PK12 (690)
- NMC Caution Do Not Enter (PT9-2ML)
- 3M Film Tape, Polyester, Blue, 3/4 In x 10 Yd (8902)
- TAPECASE Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (15C545)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 1 1/2 In. Wide x 36 Yards Long, Amber (PPT-1 1/2)
- Scotch Film Tape