Shop All Adhesive Transfer Tape
Scotch
3M™ 926 Adhesive Transfer Tape, 5.0 Mil, 3/4" x 18 yds., Clear, 6/Case
Mfr # T9689266PK
Zoro # G4931057
product price: $222.99
/pk 6, $37.17/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 3/4"
- Tape Length 18 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9689266PK
- Zoro # G4931057
- UPC # 848109019536
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 3/4" |
Tape Length | 18 yds. |
Details
Item | Adhesive Transfer Tape,3/4x18 yd.,PK6 |
Color | Clear |
Description
Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Film Tape, Rulon, Rose, 2 In. x 5 Yd. (15D587)
- DUCK BRAND Paint Tape 1.88X60Yd Blu (240195)
- OATEY 25215 10.3 oz Plumbers Sealer (OA11327)
- ZORO SELECT Masking Tape, Paper, Blue, 2", PK24 (TC602-Light Blue)
- SCOTCH 3M™ 752 Adhesive Transfer Tape Dispenser, Blue, 1/Each (TDTF3M752)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/2" x 60 yds., Clear, 72/Case (T969987)
- SCOTCH 3M™ 926 Adhesive Transfer Tape, 5.0 Mil, 1/4" x 18 yds., Clear, 72/Case (T961926)
- SCOTCH 3M™ 714 Adhesive Transfer Tape Dispenser, Red, 1/Each (TDTF3M714)
- SCOTCH 3M™ 928 Repositionable Adhesive Transfer Tape, 2.0 Mil, 3/4" x 18 yds., White, 6/Case (T9649286PK)
- SCOTCH Adhesive Transfer Tape Applicator, Clear Cover (ATG700)
- ARMOR USA Inkanto AXR 7+ Premium Resin Ribbons, 110mm W x 74m L, Black, 24 Rolls/Case (T47318IO)
- Scotch Adhesive Transfer Tape