Shop All Adhesive Transfer Tape
Scotch
3M™ 926 Adhesive Transfer Tape, 5.0 Mil, 1/4" x 18 yds., Clear, 6/Case
Mfr # T9619266PK
Zoro # G4930950
product price: $141.99
/pk 6, $23.67/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 1/4"
- Tape Length 18 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9619266PK
- Zoro # G4930950
- UPC # 848109019505
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1/4" |
Tape Length | 18 yds. |
Details
Item | Adhesive Transfer Tape,1/4x18 yd.,PK6 |
Color | Clear |
Description
Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Spackling Paste, 32 oz, Pail, White, Alex Plus (18746)
- LOCTITE Instant Adhesive, 404 Series, Clear, 4 oz, Bottle (234044)
- 3M Masking Tape, Dark Green, 1/2 In Dia, PK250 (8992)
- LA-CO Thread Sealant with PTFE 32 fl oz, Brush-Top Can, White, Paste (42049)
- SCOTCH 3M™ 926 Adhesive Transfer Tape, 5.0 Mil, 1/4" x 18 yds., Clear, 72/Case (T961926)
- SCOTCH 3M™ 700 Adhesive Transfer Tape Dispenser, Yellow, 1/Each (TDTRANSF3M)
- SCOTCH Adhesive Transfer Tape Applicator, Clear Cover (ATG700)
- SCOTCH 3M™ 752 Adhesive Transfer Tape Dispenser, Blue, 1/Each (TDTF3M752)
- SCOTCH 3M™ 714 Adhesive Transfer Tape Dispenser, Red, 1/Each (TDTF3M714)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/4" x 60 yds., Clear, 72/Case (T961987)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK4 (3M F9460PC)
- Scotch Adhesive Transfer Tape