Shop All Adhesive Transfer Tape
Scotch
3M™ 924 Adhesive Transfer Tape, 2.0 Mil, 1/4" x 36 yds., Clear, 6/Case
Mfr # T9619246PK
Zoro # G4930917
product price: $81.59
/pk 6, $13.60/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 1/4"
- Tape Length 36 yds.
- Number of Adhesive Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9619246PK
- Zoro # G4930917
- UPC # 848109019468
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1/4" |
Tape Length | 36 yds. |
Details
Item | Adhesive Transfer Tape,1/4x36 yd.,PK6 |
Color | Clear |
Number of Adhesive Sides | 2 |
Description
Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Glue Stick, White, 0.28 oz (MMM600818)
- DAP Siding & Window Sealant, 10.1 oz, Cartridge, White, Advanced Polymer Base (00801)
- DAP 12OZ TPL Expand Foam (7565000033)
- 3M UHMW Film Tape, Clear, 2 In. x 5 Yd. (5425)
- SCOTCH 3M™ 926 Adhesive Transfer Tape, 5.0 Mil, 1/4" x 18 yds., Clear, 72/Case (T961926)
- SCOTCH 3M™ 752 Adhesive Transfer Tape Dispenser, Blue, 1/Each (TDTF3M752)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/2" x 60 yds., Clear, 72/Case (T969987)
- SCOTCH 3M™ 700 Adhesive Transfer Tape Dispenser, Yellow, 1/Each (TDTRANSF3M)
- SCOTCH 3M™ 928 Repositionable Adhesive Transfer Tape, 2.0 Mil, 3/4" x 18 yds., White, 6/Case (T9649286PK)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/4" x 60 yds., Clear, 72/Case (T961987)
- 3M Transfer Tape, 0.875", Circle, PK250 (F9469PC)
- Scotch Adhesive Transfer Tape