Shop All Adhesive Transfer Tape
Scotch
3M™ 908 Adhesive Transfer Tape, 2.0 Mil, 1/2" x 36 yds., Clear, 72/Case
Mfr # T963908
Zoro # G4973407
product price: $2,341.99
/pk 72, $32.53/ea
Free Shipping & Returns
$2,341.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 1/2"
- Tape Length 36 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T963908
- Zoro # G4973407
- UPC # 00021200493430
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1/2" |
Tape Length | 36 yds. |
Details
Item | Transfer Tape 1/2"x36yd.,PK72 |
Color | Clear |
Description
Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Cloth Tape, 1 In x 60 yd, 10.5 mil, White (15C776)
- 3M Double Coated Tape, Paper, Natural, PK24 (410M)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 2 In. Wide x 36 Yards Long, Amber (PPT2-2)
- US HARDWARE PUTTY TAPE 1/8""X1X30' (R-011B)
- SCOTCH 3M™ 714 Adhesive Transfer Tape Dispenser, Red, 1/Each (TDTF3M714)
- SCOTCH Adhesive Transfer Tape Applicator, Clear Cover (ATG700)
- SCOTCH 3M™ 700 Adhesive Transfer Tape Dispenser, Yellow, 1/Each (TDTRANSF3M)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/4" x 60 yds., Clear, 72/Case (T961987)
- SCOTCH 3M™ 926 Adhesive Transfer Tape, 5.0 Mil, 1/4" x 18 yds., Clear, 72/Case (T961926)
- SCOTCH 3M™ 928 Repositionable Adhesive Transfer Tape, 2.0 Mil, 3/4" x 18 yds., White, 6/Case (T9649286PK)
- 3M Adhsive Trnsfr Tape, Acrylic, 2.3 mil, PK12 (12SQ-12-467MP)
- Scotch Adhesive Transfer Tape