Shop All Duct Tapes
Scotch
3M™ 8981 Strapping Tape, 6.6 Mil, 3/4" x 60 yds., Clear, 48/Case
Mfr # T9148981
Zoro # G4978596
product price: $1,169.99
/pk 48, $24.37/ea
Free Shipping & Returns
$1,169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 3/4"
- Duct Tape Length 60 yds.
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9148981
- Zoro # G4978596
- UPC # 841436008914
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 3/4" |
Duct Tape Length | 60 yds. |
Details
Color | Clear |
Item | Strapping Tape,3/4"x60yd.,PK48 |
Description
Strapping Tape,3/4 In.x60yd.,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sikaflex 221 1-Component Polyurethane Sealant Black 300ml Cartridge (SIKA-90893)
- M-D 0 Foam Tape, 38 in W, 17 ft L, 316 in Thick, PVC, Gray (2253)
- LOCTITE Instant Adhesive, 430 Series, Clear, 0.1 oz, Tube (233973)
- LORD FUSOR Lord Fusor 109B Metal Bonding Adhesive Medium-Set; 1.7 Oz. (FUS-109B)
- SCOTCH Electrical Tape, Plastic, 1/2"x200" , Black (194)
- SCOTCH Filament Tape, 3" Core, 1/2"x60 Yards, Clear (89812)
- SCOTCH Utility Basic Duct Tape, 55 yd L, 1.88 in W, Cloth Backing, Silver (1055)
- SCOTCH Adhesive Tapes (2425HD)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 36/Case (T915897)
- SCOTCH Stucco Tape 3260-A, 1.88"x60yd, PK12 (3260-A)
- 3M VENTURETAPE 3M VentureTape1599B-G669 UL181B-FX FlexDuct Tape, 2 IN x 120 Yards, Sliver (7100043760)
- Scotch Duct Tapes